Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Wrapper

4.67 (3)
Purpose
Cutting edge fix after regrinding of hardened steel, drills, bits, cutters, knives, scissors, cutting edge fix (flute stop)
Grinding Wheel Dimensions (mm)
45x12x5
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#180 1PC 1 MHIL0180 35162373 -
Discontinued
[x]
#320 1PC 1 MHIL0320 34751701 -
Discontinued
[x]
#400 1PC 1 MHIL0400 34751717 -
Discontinued
[x]
#600 1PC 1 MHIL0600 34751726 -
Discontinued
[x]
#1000 1PC 1 MHIL1000 34751744 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to sharpen fish hooks
5
From Japan
On 2014-01-21 17:24:44
Eye is fine and grip length is just right to work well
This review is about item#34751744.
Deburring
4
From Japan
On 2011-07-19 16:55:07
I think that it gets easier to handle if the place is a bit thicker
This review is about item#34751735.
Byte finishing
5
From Japan
On 2010-11-17 14:19:43
Product shape is cheap to use
This review is about item#34751744.

Related Products