Buy more than* S$200* and get FREE SHIPPING

125 Mm'S Thin Semi-Thin Shear Wheel, Non-Slip-Type Wave

4.36 (14)
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Outer Diameter (phi mm)
125
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
46P
Maximum Rotation Speed (min-1[r. p.m])
12200
Hole Diameter (phi mm)
22
Abrasive Material
AX
Thickness (mm)
1.3/1.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 125x1.3/1.6x22 34712824 33.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-11-19 15:58:17
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#34712824.
Cutting of steel and stainless steel plate
4
From Japan
On 2017-11-15 09:12:05
I thought it was not bad for the price. I think you may buy it again.
This review is about item#34712824.
For metal cutting!
4
From Japan
On 2017-06-22 19:35:36
Although it is a reasonable use feeling, if there is a very thin cutting wheel that has stepped on one step further!
This review is about item#34712824.
Bolt cutting
4
From Japan
On 2017-06-17 18:15:22
Sharpness is good, but it is easy to crack, it is best if it is difficult to crack No cutting powder is good
This review is about item#34712824.
Metal cutting
5
From Japan
On 2017-01-21 18:24:18
Although it is cheap, besides it has durability, I am very satisfied. It will also be a repeater.
This review is about item#34712824.
Pipe cutting
4
From Japan
On 2016-04-11 12:40:25
It is good to be a little thin like a golden egg
This review is about item#34712824.
Metal cutting
3
From Japan
On 2016-03-17 18:34:02
I think that you should mention which side is on the moving flange (nut) side, on the grindstone itself.
This review is about item#34712824.
Exterior construction
4
From Japan
On 2015-12-03 16:13:25
It is slightly thicker than the one I always use and the sharpness is bad.
This review is about item#34712824.
Vehicle oil change
5
From Japan
On 2015-09-09 12:19:59
Compared with other manufacturer's items, I am satisfied with the price. I also feel that I used it completely differently from other products, I think that I would like to purchase this product next time considering the price. It is recommended.
This review is about item#34712824.
Cutting of iron pipe · angle etc.
4
From Japan
On 2014-10-11 22:41:02
It was far better than I expected from the price. It would be a nice thing if it would last a long time.
This review is about item#34712824.

Related Products