Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H1 12V, Four Wheel Vehicle

3.33 (3)
Glass Bulb Type
T8.5
Connector
P14.5s
Rated Voltage (V)
12
Rated Power (W)
55
Type
H1
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F10T-B 34752645 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Replace valve
5
From Japan
On 2015-11-06 16:46:49
Since the valve has run out, it is purchased for replacement. In the evening, it runs about 2 to 3 hours a day, about 3 weeks a day, but as of now it has not run out. The brightness is also good as ever.
This review is about item#34752645.
For replacement
3
From Japan
On 2015-09-01 21:07:50
I do not know the lifespan but I am lit without problems for now.
This review is about item#34752645.
Replacing the headlight bulb
2
From Japan
On 2011-10-01 22:25:01
Take the holidays alone and use the daytime driving in most of the cars and burn it out in half a year. It is convinced if it is said that the life corresponding to the price.
This review is about item#34752645.

Related Products