Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H3C 12V, Four Wheel Vehicle

3.00 (2)
Glass Bulb Type
T11.5
Connector
PK22d/5
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3C
Color
Clear
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F33T-B 34752654 8.37 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of the valve of the fog lamp of valve replacement headlight
5
From Japan
On 2017-01-01 15:03:00
Although some prices are cheaper than other products, it could be used in the same way as genuine.
This review is about item#34752654.
Use the fog lamp
1
From Japan
On 2010-12-18 16:15:57
Two (left and right) were cut both in the 9 months to buy. I think that there is no durability.
This review is about item#34752654.

Related Products