Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H3 12V, Four Wheel Vehicle

5.00 (1)
Glass Bulb Type
T11.5
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F30T-B 34752663 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-06-03 20:10:08
It can be used with confidence in car inspection correspondence.
This review is about item#34752663.

Related Products