Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H3 24V,for 4 Wheel Vehicles

5.00 (4)
Glass Bulb Type
T11.5
Connector
PK22s
Rated Voltage (V)
24
Type
H3
...see all>
Product Options
ADD TO CART
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 1PC 1 F35T-B 34752681 9.99 SGD
In stock
55 1PC 1 F34T-B 34752672 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Truck bed working light
5
From Japan
On 2017-03-22 20:52:23
Since it is a domestic product, I purchased it with confidence, I think that it is a satisfactory product.
This review is about item#34752672.
For heavy-duty truck fog lamps
5
From Japan
On 2015-12-23 16:10:00
It lasts longer than what I used to date.
This review is about item#34752672.
Repair of construction machine
5
From Japan
On 2015-11-12 06:23:12
It is safe to say that it is inexpensive and made in Japan
This review is about item#34752681.
Work light of construction machine
5
From Japan
On 2014-11-10 19:39:07
It can be used without problems. It is saved at a low price.
This review is about item#34752672.

Related Products