Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp H4 24V, Four Wheel Vehicle

4.20 (5)
Glass Bulb Type
T15
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70
Type
H4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F45T-B 34752706 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Track headlight exchange
5
From Japan
On 2017-06-27 22:01:25
Previously I used the Monotaro brand, but the quality dropped considerably, so I used other things, this is cheap price and there is so durable so I decided to use this product from now on.
This review is about item#34752706.
STANLEY, KOITO, FOCUS
5
From Japan
On 2017-05-11 12:34:01
Honestly, I think there is no difference. There is not much difference in life span (from experience of using for 2 years) There are cases in which valves can be cloudy with gas First is FOCUS? I thought, but STANLEY was similar when I removed the last term of use so we judged the same performance. Because FOCUS is the cheapest price range, I evaluate FOCUS the best with COSPA and performance.
This review is about item#34752706.
Used for automobile's Hettry Refrigerated Car
3
From Japan
On 2016-04-24 11:16:04
About six months to use exclusively at night in a refrigerator car (Although I used various light bulbs) It looks similar to bulbs What will happen this time? I do not understand without time and date.
This review is about item#34752706.
Request maintenance of the villa
5
From Japan
On 2015-04-05 18:08:42
I used to do thousands of yen before, but I will exchange this in the future.
This review is about item#34752706.
Repair
3
From Japan
On 2013-03-04 13:36:13
Internal packaging is ×
This review is about item#34752706.

Related Products