Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp HB3 12V, Four Wheel Vehicle

4.33 (3)
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
65
Type
HB3
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB3 34752715 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-02-18 23:20:30
I tried going to a home center etc, but it was very saved because I did not sell it. I think the price is also very conscientious. There is no trouble. I'm thinking of buying it again.
This review is about item#34752715.
Out of the sales vehicle lamp
5
From Japan
On 2018-01-19 21:15:58
This is the high beam of the sales vehicle (Prius Prius & Current Prius α). Although it does not cut so much compared to the low beam, it is cheap and saved.
This review is about item#34752715.
As a high beam reserve
3
From Japan
On 2013-12-10 11:59:10
Recently I purchased it as a spare because it was out of order with fog lights, HID heads, positions, meter lamps, only the price was the selection condition.
This review is about item#34752715.

Related Products