Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp HB4 12V, Four Wheel Vehicle

3.20 (5)
Glass Bulb Type
T12
Connector
P20d
Rated Voltage (V)
12
Rated Power (W)
55
Type
HB4
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB4 34752724 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Replacement of fog lamp ball
5
From Japan
On 2016-03-07 15:47:14
Surprisingly overwhelmingly cheap price
This review is about item#34752724.
Wish light bulb replacement
5
From Japan
On 2014-12-12 17:31:19
No problem.
This review is about item#34752724.
When the ball runs out
4
From Japan
On 2013-07-29 18:14:05
I am using it without any problem.
This review is about item#34752724.
Replace valve
1
From Japan
On 2011-08-02 12:20:59
After installation, it fell shortly. I hope improvement.
This review is about item#34752724.
Replace valve
1
From Japan
On 2011-03-11 18:06:54
It has expired in two months from installation, is it a manufacturer long-term stock item? · · ·
This review is about item#34752724.

Related Products