Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 9.5 1PC 1 TSHG3 34753485 -
Discontinued
[x]
320 12.7 1PC 1 TSHG4 34753494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Tire replacement work
4
From Japan
On 2015-04-23 18:21:28
It seems to be thicker and thicker than I thought, but I'm worried because it is wrapped with extremely fine wires that can not be relied on to prevent fallout.
This review is about item#34753494.
Maintenance of commuting motorcycle
3
From Japan
On 2014-10-05 21:10:50
Although I did not actually use it, I tried organizing it into a socket for testing and it seems to be used without problems. Because rubber is the only one that keeps the handle so that it will not come off, how long will this rubber last? I think. It's pretty tough but it's used for powerful work so it might be just as good in this sturdiness? Is it? The Monotaro brand had problems with quality and product management, but it seems that Osaka soul brand is good even for ate? Is it? Is it? Is it? Is it?
This review is about item#34753485.
Car equipment
4
From Japan
On 2014-05-01 17:09:48
It is enough for DIY facilities. Price satisfied. Just a little heavy.
This review is about item#34753494.
Remove nut
4
From Japan
On 2014-03-15 01:35:45
I bought it to remove the rusted nut. A little longer, I thought it was good if it was long and thick.
This review is about item#34753494.
Motorcycle maintenance
2
From Japan
On 2013-12-06 05:20:24
I have one equivalent product made by KTC. Although I was using it as a carrying item at the time of touring, when thinking carefully, I noticed that there was nothing unusual with just one, purchased here. I will express my impressions. I think that it is unavoidable because price is all about price, but I want to improve ... 1) There is no harm in actuality, but it is stressful that the bar turns around with kurukuru. 2) Too much deck for carrying. On the other hand, although it is convenient to apply a strong torque. 3) I wanted the specification to stop even at the center part of the bar. It was a point that I thought that KTC made is superior all over. However, if it is based on the assumption that it is used only as a sub, I think that it is "ant" in terms of the price.
This review is about item#34753485.
Industrial machinery maintenance
2
From Japan
On 2013-06-05 15:46:48
I wanted to bend the bar and make a little special tool, so when removing the rings at both ends and the head pulled out, the ball in the middle jumped out and it was about to be lost, I would like a structure like the ball of the part to which the socket is to be attached.
This review is about item#34753485.
To strongly tighten the screws.
5
From Japan
On 2013-01-26 16:18:06
The T type handle which is generally sold was difficult to grasp easily because the length of the handle part was short and was struggling when fastening the screw with large torque, but this product was a good size that was difficult to request at other size in other hands. The price is also cheap and satisfactory.
This review is about item#34753485.
Anti-rotation when using SST (extend with pipe)
5
From Japan
On 2012-12-11 19:06:36
Anyway the amount is OK! Moreover, it can be used normally, it is stronger than the spinner handle! Spinna broke at the head, but this seems to be OK right now.
This review is about item#34753494.
Car maintenance
5
From Japan
On 2012-11-30 21:49:48
I used it for detaching the hub center nut etc, but it was not a problem at all. I think that it is quality more than price.
This review is about item#34753494.
Car maintenance
4
From Japan
On 2012-06-11 19:38:14
I wanted a T-type handle from the front, so I am saved because it can buy it cheaply.
This review is about item#34753494.

Related Products