Buy more than* S$200* and get FREE SHIPPING

Ball Point T Shape Six Squareuare Bar Wrench

1.00 (1)
Purpose
can be used for desorption of the hexagon socket head cap screw deep narrow place.
Handle Width (mm)
98
Opposite Side Dimension(mm)
5
Shaft Length (mm)
153
Weight (g)
60
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT-5 34753582 -
Discontinued
[x]
ADD TO CART

Related Products