Buy more than* S$200* and get FREE SHIPPING

Clamping Hanger

5.00 (2)
Caution
Do not use at the place where it vibrates.
Purpose
General shape steel lip groove section steel
Compatible Lip Channel Steel (mm)
from 75x45x15 to 100x50x20
Compatible Flange Thickness (mm)
3 - 24
Compatible Bolt (Screw whit)
W3/8
Dimensions B (mm)
12
Dimensions A (mm)
35
Thickness (mm)
3.2
Material
SPHC (chromate coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB 34753607 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a hanger hardware
5
From Japan
On 2016-05-13 14:56:08
The amount was also convincing.
This review is about item#34753607.
Attaching panel signs
5
From Japan
On 2015-04-27 22:13:55
There is no problem with the product, but it is hard to remove the label of the barcode
This review is about item#34753607.

Related Products