Buy more than* S$200* and get FREE SHIPPING

Lifting Lugs

5.00 (1)
Caution
Do not use at the place where it vibrates.
Purpose
General shape steel lip groove section steel
Compatible Lip Channel Steel (mm)
from 75x45x15 to 100x50x20
Compatible Flange Thickness (mm)
3 - 20
Compatible Bolt (Screw whit)
W3/8
Dimensions B (mm)
12.5
Dimensions A (mm)
30
Thickness (mm)
2.3
Material
SPHC (chromate coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBS 34753616 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for hanging curtains on H steel
5
From Japan
On 2016-06-23 17:25:12
It is convenient for price and good price. Since there are some holes in the hole, the use increases. H There is no slip at the contact part with the steel so if you are hanging off from the fulcrum it is better to avoid those with much weight.
This review is about item#34753616.

Related Products