Buy more than* S$200* and get FREE SHIPPING

Lifting Lugs

3.85 (13)
Caution
Do not use at the place where it vibrates.
Purpose
General shape steel lip groove section steel
Compatible Lip Channel Steel (mm)
75x45x15
Compatible Flange Thickness (mm)
1 - 15
Compatible Bolt (Screw whit)
W3/8
Dimensions B (mm)
6
Dimensions A (mm)
23
Thickness (mm)
2.0
Material
SPHC (chromate coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBC 34753625 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 4
1 star 0
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
cut
5
From Japan
On 2016-03-25 12:14:43
Good quality, quality is a satisfactory product.
This review is about item#76122313.
When transferring kerosene from a poly tank to a stationary tank
4
From Japan
On 2016-01-29 15:07:57
Since the power supply is not in the table, it has to loop the cord for a long time, which is inconvenient. Batteries. Or wish to have a rechargeable type.
This review is about item#38621685.
Tire wheel installation
5
From Japan
On 2016-01-27 16:58:08
Easy to tighten and good workability.
This review is about item#10420252.
Installation of lighting equipment
4
From Japan
On 2016-01-26 11:36:15
I hope the price goes cheaper
This review is about item#05516104.
Exchange for deterioration
3
From Japan
On 2016-01-11 16:10:46
I am satisfied when considering price as much as genuine.
This review is about item#47312176.
Car Maintenance
5
From Japan
On 2015-10-12 18:30:07
This product had no trouble. Regarding the price, make further efforts! It is! It is!
This review is about item#05528397.
Restoration of screw thread after thread rod cutting
5
From Japan
On 2015-09-10 02:20:41
There are many types of dies, but the handle becomes unnecessary
This review is about item#44364476.
Compound
5
From Japan
On 2015-08-29 19:26:41
It will be used before coating in autumn. I tried it for trial but it is familiar and good touch.
This review is about item#35226344.
bicycle
5
From Japan
On 2014-02-10 16:18:09
Easy, not adding a tube scratch,
This review is about item#40412696.
Electric Works
4
From Japan
On 2014-01-25 20:44:38
The blade is strong. It is lightweight for blades. However, if you use it for a year, the grip will be shattered. It is 100 points if the grip is improved.
This review is about item#32690743.

Related Products