Buy more than* S$200* and get FREE SHIPPING

Lifting Lugs

4.00 (2)
Caution
Do not use at the place where it vibrates. As for lifting bolt which is installed in TB-W3, please carry out the ant-loosening process with hexagon nut
Purpose
General shape steel lip groove section steel
Compatible Lip Channel Steel (mm)
from 75x45x15 to 100x50x20
Compatible Flange Thickness (mm)
3 - 24
Compatible Bolt (Screw whit)
W3/8
Dimensions B (mm)
5
Dimensions A (mm)
35
Thickness (mm)
main unit/3.2 and bolt hub/2.3
Material
SPHC (chromate coating)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-W3 34753634 4.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fixture
4
From Japan
On 2014-06-23 16:39:17
I used what I put in stock and put it, but the seal is quite an obstacle as well as the others. Although it is used as it is in the covering part, since it was an exposed part, it peeled off using a parts cleaner. Even if it is cheap this can not be got. You should consider changing the material of the seal. Satisfaction level should change considerably by just that.
This review is about item#34753634.
Used as a foundation for piping, equipment hanging
4
From Japan
On 2012-02-03 10:33:21
Although there is no problem in the product and price, there is a seal of product management on the product itself One piece, it takes time to peel off one piece (since it can not be used unless it is removed) So either put it in a bag or seal itself Please do not paste
This review is about item#34753634.

Related Products