Buy more than* S$200* and get FREE SHIPPING

Bamboo toothpick 180 mm

4.33 (3)
Purpose
Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless, Pig hair: adhesive application.Polishing of brass and copper products: brass.Polishing stainless steel and aluminum products: stainless
Planting (mm)
30, 30
Overall Length x Width x Thickness (mm)
180x11x5, 180x11x5
Trim Length (mm)
12, 12
...see all>
Product Options
ADD TO CART
Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5, 5 Hog bristle 258-8765, 258-8765 1PC 1 TB-1006 08372052 1.33 SGD
In stock
10, 10 Brass 258-8773, 258-8773 1PC 1 TB-1006-40 08372043 2.91 SGD
In stock
10, 10 Stainless steel 258-8781, 258-8781 1PC 1 TB-1006-30 08372034 2.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To oil
3
From Japan
On 2016-08-22 18:28:52
You can use it without problems as bamboo iodine
This review is about item#8372052.
For cleaning
5
From Japan
On 2016-06-18 03:38:24
It is used for corrosion of faucets and piping, and also for cleaning of electrodes of batteries.
This review is about item#08372043.
When cleaning industrial machinery
5
From Japan
On 2010-12-01 15:47:55
I always patronize because it is cheap.
This review is about item#08372052.

Related Products