Buy more than* S$200* and get FREE SHIPPING

Bamboo toothpick (240mm)

5.00 (1)
Planting (mm)
38, 38
Overall Length x Width x Thickness (mm)
240x11x5, 240x11x5
Trim Length (mm)
12, 12
...see all>
Product Options
ADD TO CART
Weight (g) Material TRUSCO Part Number Wire Diameter (mm) Number of Lines Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material TRUSCO Part Number Wire Diameter (mm) Number of Lines Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 Stainless steel wire 258-8811, 258-8811 0.10, 0.1 3, 3 1PC 1 TB-1008-30 08372061 3.99 SGD
Shipped after 2018-02-26
10, 10 Hog bristles 258-8790, 258-8790 - - 1PC 1 TB-1008 08372086 1.99 SGD
Shipped after 2018-02-26
15, 15 brass wire 258-8803, 258-8803 - - 1PC 1 TB-1008-40 08372077 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt Removal
5
From Japan
On 2016-02-26 14:33:41
It seems likely and it is a commodity that is unusual.
This review is about item#08372086.

Related Products