Buy more than* S$200* and get FREE SHIPPING

Easy Jack, Hydraulic

3.25 (4)
Dimension (Length x Width x Height) (mm)
380x134x140
Handle Length (mm)
310
Lowest Position (mm)
About 140
Highest Position (mm)
Approximately 356
Capacity (t)
1
Operating Temperature Range (deg C)
-25 - 60
Weight (kg)
Approximately6.8 (including lever)
Stroke (mm)
Approximately 216
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-24 34753652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Tire exchange
3
From Japan
On 2016-02-09 22:19:46
Because of the manual input, it is not surprisingly easy. Anyway it's heavy to be mounted on a car, so it would be better if I had to take a step further.
This review is about item#34753652.
Plumbing work Electrical work etc.
5
From Japan
On 2013-01-29 14:23:51
I am satisfied with construction etc.
This review is about item#34753652.
Tire exchange
2
From Japan
On 2011-01-15 13:51:07
When used in Legacy, the lever is hard to use per gun gun on the car body. With other cars it is. When unloading it, it is very dangerous if the car body comes down at a stretch unless you loosen it carefully.
This review is about item#34753652.
Tire change etc.
3
From Japan
On 2010-05-22 07:33:47
Easy to use even for cars with low car height, it is convenient for use on sub.
This review is about item#34753652.

Related Products