The reviews are automatic translation.
Jack up of ordinary passenger car
From Japan
On 2018-04-11 17:42:07
I purchased two units.
Although one was able to use normally, one raising and going down is very frustrating, and it is difficult to use it honestly.
Oil change
From Japan
On 2018-01-21 15:30:32
As usual it used front passenger side oil panta jack, driver's side before using oil change. I use it about 10 times but it is strangely heavy today. The screw thread collapsed when turned. I used more older Panta Jacks because I can not help it. Will it be cheap?
Building Construction Outer Stairs Jack Up
From Japan
On 2015-11-28 18:35:06
Two 1 t jacks used Jack up Jack up slightly It starts to bend and it seems to be broken immediately It seems to be quite weak to twist but at this price it is satisfactory.
Used for Sunday maintenance
From Japan
On 2015-07-11 10:08:49
Because it is more convenient to have more than one, purchase. There is no problem unless it is heavyweight.
Tire exchange
From Japan
On 2014-08-24 17:40:20
Although it was used for exchanging the tires of the light bus, the load was not sufficient due to the first one, and it tilted diagonally, so it can not be used at all. It is good that it is lightweight made of aluminum, but the loading notation is not false description?
Tire exchange
From Japan
On 2014-08-24 14:59:14
Although it was used for exchanging the tires of the light bus, the load was insufficient at the front first, it collapsed and it could not be used. It is unsuitable for tire change.
Replacement spare tire
From Japan
On 2014-08-05 19:36:05
It's too poor to have strength. Withstand load of 1 ton, it is not possible even with light cars. It crashed in the first round.
Used when placing the top plate of the glass case, etc.
From Japan
On 2014-04-07 11:10:52
When there is little more play, 0, easy to adjust
To lift the machine
From Japan
On 2013-04-24 15:21:31
What I used before was very old, not easy to use and heavy, so lightness was appreciated.
To fix items by raising goods a little at work.
From Japan
On 2013-02-15 19:50:32
I ordered two, but the size of the hole to turn the cock was different to Vime.