Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Bright Finish Belt

Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
...see all>
Product Options
ADD TO CART
Belt Width W x Length l (mm) Abrasive Material Color Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Width W x Length l (mm) Abrasive Material Color Grain Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x520 Aluminum oxide Brown 120 Nonwoven fabric 1Box(5PC) 1 S/B A-C(20X520) 34753731 45.99 SGD
Shipped after 2018-06-25
20x520 S (silicon carbide) Gray 400 Nonwoven fabric 1Box(5PC) 1 S/B S-SF(20X520) 34754727 42.99 SGD
Shipped after 2018-06-25
20 x 520 A(Aluminum Oxide) Red 180 Non-woven fabric 1Box(5PC) 1 S/B A-M(20X520) 34754702 45.99 SGD
Shipped after 2018-06-25
20 x 520 A(Aluminum Oxide) Blue 320 Non-woven fabric 1Box(5PC) 1 S/B A-VF(20X520) 34754711 42.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products