Buy more than* S$200* and get FREE SHIPPING

Air Filter, Large

Element (microm)
5
Material (Bowl)
Polycarbonate
Drain Discharge
Flexible drain
Fluid Temperature (Degree C)
5 to 65
Assured Withstand Pressure (MPa)
1.5
Body Weight (kg)
2.2
Maximum Working Pressure (MPa)
1
Accessories
Bowl guard
...see all>
Product Options
ADD TO CART
Connection Diameter TRUSCO Part Number Fluid Peak Flow Rate (L/min) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter TRUSCO Part Number Fluid Peak Flow Rate (L/min) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 111-1060 - 7000 - 1PC 1 1138-8C-E 02098266 129.90 SGD
Shipped after 2017-11-27
41702 111-1051 Compressedair 5500 253.5 1PC 1 1138-6C-E 02098241 129.90 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products