Buy more than* S$200* and get FREE SHIPPING

Sliding Adjustment Hook Spanner

3.80 (10)
Type
Standard type
...see all>
Product Options
ADD TO CART
Overall Length (mm) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 35-105 1PC 1 SM-H1 34754912 -
Discontinued
[x]
375 95-165 1PC 1 SM-H2 34754921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2015-10-12 23:22:22
Although I did not use it in the place I was planning to use (desorption of a light car car stem), I can use it for a long time, even if it is impossible to turn a big nut. However, in the slide type, I did not know how to increase the diameter, I thought that it was a momentarily defective item. The way is to slide the slide flat by pressing the flat back part of the slide (opposite the triangle part) strongly against the body with the belly of the hand. It is relatively easy to reduce the diameter. The scale of the diameter is struck out to the main body and the side is kind. If you know that the frequency of use is high, the worm gear type is higher but smoother, but if you do not use it much, is this enough?
This review is about item#34754912.
It is used for disassembling and assembling rotating equipment
4
From Japan
On 2015-08-14 16:54:48
I have not used it yet and I do not know. Fixed type is currently in use. I feel that the slide part is a little weak. (I saw it)
This review is about item#34754921.
Loosen the nut of the salt vionion and use it for retightening.
1
From Japan
On 2015-05-13 04:14:30
The slide is hard and difficult to set.
This review is about item#34754912.
Rear suspension adjustment
5
From Japan
On 2015-04-05 23:07:46
Because it is a variable type, why not slip it? I thought, but I can use it normally without such a thing.
This review is about item#34754912.
Motorcycle maintenance
4
From Japan
On 2014-07-09 13:41:49
Both size and weight are easy to use.
This review is about item#34754912.
Motorcycle maintenance work
3
From Japan
On 2014-01-24 17:16:56
I think that it is good for price.
This review is about item#34754912.
Bicycle repair
5
From Japan
On 2013-06-20 17:17:29
It was about too strong for bicycle repair
This review is about item#34754912.
Susetting
5
From Japan
On 2012-08-03 23:48:12
To the setting of the rear suspension of a single car. I could use it normally. no problem.
This review is about item#34754912.
Motorcycle maintenance
3
From Japan
On 2012-04-06 20:03:06
I bought it for the adjustment of the suspension of the motorcycle. When using it as a ring nut of a motorcycle, since the ring nut is thin, we could use what was difficult to use with the step of the slide adjustment part. I think that it is as good as it is considering the price.
This review is about item#34754912.
When adjustment at vehicle height adjustment
5
From Japan
On 2011-10-15 19:33:28
There is a sense of security with a very consistent structure. Usually, it is necessary to rotate different sizes of 2 to 3 sizes with the vehicle height adjustment, but it is easy to adjust the size, it will not be rattled even if you put power, so speedy and easy without swapping the spanner I was able to do the work.
This review is about item#34754912.

Related Products