Buy more than* S$200* and get FREE SHIPPING

Cutter, for steel band

2.00 (3)
Cutting Capability (mm)
28X0.8
Overall Length (mm)
300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 01900 34754937 45.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Cut packaging has been band steel band
1
From Japan
On 2015-06-09 14:44:05
Do not fall in the lower blade too thick Sharpened the lower blade until the last minute here Such as give a gentle angle to the lower side rather than angled to the upper side of the lower blade, It should be so as to easily enter the lower blade.
This review is about item#34754937.
Cutting of band iron that bind the pipe
2
From Japan
On 2012-12-07 16:24:15
It is that leprosy is not put to the goods and compared under the blade is thick band iron of the gap have been US-made (several times the price of), which was used until now to notice first to buy this product. At the same soft band iron is How can stiff band iron good is hard to cut. So I thinned the lower blade, also the upper blade we use at the same kind of sharpness and the United States made a slight angle.
This review is about item#34754937.
Band cut
3
From Japan
On 2010-11-04 12:40:41
It can be used without any problem
This review is about item#34754937.

Related Products