Buy more than* S$200* and get FREE SHIPPING

Regulator, Separate Type, Large Type

5.00 (2)
Set Pressure Range (MPa)
0.07 to 0.83
Material (body)
Zinc die-cast
Fluid Temperature (Degree C)
5 to 65
Assured Withstand Pressure (MPa)
3.09
Maximum Working Pressure (MPa)
2.06
Weight (kg)
2.5
Specification
with relief mechanism
...see all>
Product Options
ADD TO CART
Fluid Connection Caliber (Rc) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Connection Caliber (Rc) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air 2013/03/04 111-1159   1PC 1 2215-6C 02098345 139.99 SGD
In stock
- 1 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2215-10C 05719427 179.99 SGD
Shipped after 2018-05-11
- 1 111-1167   1PC 1 2215-8C 02098354 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Decompression of high pressure compressor
5
From Japan
On 2017-12-11 21:49:55
As the compressor rises to high pressure 1.40 MPa, purchase to reduce the pressure to 0.83 MPa on the subtank side Since the maximum guarantee pressure is 3.00 or more, it can be relieved The set pressure was 0.83 MPa, but when it was adjusted with full eye handle it increased to 0.90 I wanted it to 0.90 MPa, so I am satisfied with the result Adjustment can be easily set while watching the gauge The price was cheap so I arrived on the next day and it was saved
This review is about item#2098345.
Car repair shop
5
From Japan
On 2017-08-16 02:42:31
It is inexpensive but it is stable. Impact for large size Even if you use the 3800 class, air discharge amount is fine.
This review is about item#02098354.

Related Products