Buy more than* S$200* and get FREE SHIPPING

Terrestrial Digital Corresponding Indoor Antenna

5.00 (1)
Output Impedance (ohm)
75
Dimensions (Width W x Depth D x Height H) (mm)
70x110x296
Power
DC6V/100mA (AC adapter included)
Weight (g)
(I except AC adapter, a cable) 202
Specification
Receive Channel / VHF1ch - 12ch UHF13ch - 62ch Gain /VHF:18dB UHF:15dB
Accessories
F-type coaxial cable with plug 1.8m, AC adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CIA-305 34754876 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For computer TV tuner
5
From Japan
On 2015-09-07 09:01:18
At the beginning of installation, I thought that it was impossible to say that it was impossible in the interior, but it was OK just moved the installation place for a while. The direction the radio waves will fly The phosphorus house is an apartment, but it is perfect. Is it static electricity? If you drag or drag the antenna line, the image stops, but it is unconfirmed whether it is a tuner or an antenna, of course it was impossible to receive without turning on the power.
This review is about item#34754876.