Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outdoor Divider, Whole Terminal Currency Type

4.67 (3)
Frequency Band (MHz)
10 to 2610
Specification
All pins current passage between Input <=> Output (maximum DC15V 0.5A)
...see all>
Product Options
ADD TO CART
Distribution Number Input Output Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Distribution Number Input Output Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 F type terminall 1PC 1 CSF-774AT-EP 37654154 48.99 SGD
Shipped after 2018-06-29
2 F-type terminal 1PC 1 CSF-772AT-EP 34754894 40.99 SGD
In stock
3 F type terminall 1PC 1 CSF-773AT-EP 37654145 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Distribution output of BS / CS antenna added by TV addition added
4
From Japan
On 2014-12-24 11:16:24
Up to now, two distributors were installed, but we changed the distributor from two distributors to three distributors on TV addition this time. Since all terminals are current passing type, only one BS / CS antenna power supply function of the TV to be connected is turned ON, and the other TVs are turned OFF. There was no description of the cable conforming to the attached F connection, it could not be used for the cable that we held this time. I think that it was nice to have a description of compatible cables. I was worried about the increase in distribution loss, but I could receive BS broadcasting with no problem with all three connected TVs. It is almost the same as other companies such as waterproof cover, arrangement of connectors, mounting method, etc., replacement was easy.
This review is about item#37654145.
TV antenna installation.
5
From Japan
On 2014-09-21 15:06:29
It was saved because it was able to purchase at a low price with a maker item.
This review is about item#34754894.
Branching of BS
5
From Japan
On 2013-12-06 22:38:26
Yamagata (not U shape) bolt attached to pole and handrail, with 5C connector, this price is advantageous. Since the waterproof cap tends to fall easily, it is better to stop with the fusion tape etc. on the cable side. I got one spare port for spare, but there is no problem with the reception level. Let's waterproof firmly the excess branch. (I used a cable other than 5C, so I did not use the connector.)
This review is about item#37654145.