Buy more than* S$200* and get FREE SHIPPING

Deep Socket, 12.7mm

4.52 (27)
Plug Angle (mm)
12.7
Dimensions L (mm)
78
...see all
Product Options
ADD TO CART
Dimension H (mm) Double-sided Width (S)(mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Double-sided Width (S)(mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 14 20.5 1PC 1 14-4SL 34755034 -
Discontinued
[x]
25 17 24.2 1PC 1 17-4SL 34755043 -
Discontinued
[x]
32 19 26.5 1PC 1 19-4SL 34755052 -
Discontinued
[x]
35 21 29 1PC 1 21-4SL 34755061 -
Discontinued
[x]
35 22 30.5 1PC 1 22-4SL 34755077 -
Discontinued
[x]
35 24 33 1PC 1 24-4SL 34755086 -
Discontinued
[x]
35 27 36.5 1PC 1 27-4SL 34755095 -
Discontinued
[x]
35 30 40.5 1PC 1 30-4SL 34755104 -
Discontinued
[x]
35 32 43 1PC 1 32-4SL 34755113 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.52
27 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-10-07 02:41:17
Somewhat sloppy in dealing but can be used without any problem tried, also survive in a considerably less expensive than certain manufacturers as was the highest purchase broken.
This review is about item#34755034.
When car maintenance
5
From Japan
On 2016-07-25 17:18:19
Is welcome and cheap to buy because the size that does not much use. Quality is no problem at all.
This review is about item#34755104.
Motorcycle
5
From Japan
On 2016-02-01 18:09:34
Cost-effective I think that good.
This review is about item#34755095.
Car maintenance
4
From Japan
On 2015-08-14 00:06:42
Also happy with ease-of-use price.
This review is about item#34755034.
Moped (V125) flywheel nut desorption
5
From Japan
On 2015-07-09 11:23:19
Not for the impact, but it can be used without any problem if desorption about the flywheel nut. It survives at low cost.
This review is about item#34755077.
Address V125 crank desorption
5
From Japan
On 2015-06-19 11:08:01
22mm deep socket in the 30-year mechanic history of was the first use. Since 22mm deep has no intended use future was saved at low cost. There is no problem because the instant that be used in the impact. (V125 crank nut desorption)
This review is about item#34755077.
Car maintenance
4
From Japan
On 2015-01-29 03:33:15
I bought in order to turn the hub of the center nut. Making it was not particularly a problem if you are firmly. It is above all is good to you an affordable price.
This review is about item#34755113.
Hub bolts exchange
5
From Japan
On 2014-10-15 17:31:07
It was purchased in order to loosen the front hub bolt of light car. It was around easily.
This review is about item#34755104.
Tire exchange
2
From Japan
On 2014-08-09 09:36:59
It is a wall thickness about 1.5 times compared with the Astro tool. Because it is the nut of 21mm, this of me trying to replace the aluminum wheel seems severely.
This review is about item#34755061.
Maintenance of motor vehicles
5
From Japan
On 2014-06-23 19:30:46
No ~, but the price I bought only to in useless source cheap, Nan! It was too enough product to like me Sunday mechanic. It was profitable shopping.
This review is about item#34755077.

Related Products