Buy more than* S$200* and get FREE SHIPPING

Air Filter+Mist Separator+Regulator With A Square-Shaped Embedded Type Pressure Gauge

Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
Screw Type
Rc
Structure
Filter Regulator: Relief type
Accessories
Bowl guard
...see all
Product Options
ADD TO CART
Dimension Q(mm) Dimensions D (mm) Dimension P1 Dimension K(mm) Dimension F (mm) Dimensions J (mm) Dimension G(mm) Dimensions A (mm) Fluid Dimensions N (mm) Maximum Working Pressure (MPa) Overall Length (mm) Dimensions M (mm) Dimension L (phi mm) Dimensions p (mm) Port Size Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Flow Rate (l/min (ANR)) Dimension T (mm) Body Size Dimensions C (mm) Dimensions L (mm) Set Pressure Range (MPa) Dimensions B (mm) Dimension U(mm) Dimensions E (mm) Dimension P2 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Q(mm) Dimensions D (mm) Dimension P1 Dimension K(mm) Dimension F (mm) Dimensions J (mm) Dimension G(mm) Dimensions A (mm) Fluid Dimensions N (mm) Maximum Working Pressure (MPa) Overall Length (mm) Dimensions M (mm) Dimension L (phi mm) Dimensions p (mm) Port Size Ambient Temperature and Water Temperature (Degree c) Dimension H (mm) Flow Rate (l/min (ANR)) Dimension T (mm) Body Size Dimensions C (mm) Dimensions L (mm) Set Pressure Range (MPa) Dimensions B (mm) Dimension U(mm) Dimensions E (mm) Dimension P2 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 80 - 14 57 - 41 167 - 71 1.0 - 4 7 10 1/4 -5 to 60(No freezing) 35 450 30.5 3/8 31 7 0.05 to 0.85 187 3.5 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AC30C-02DE 06888664 -
Discontinued
[x]
66 80 1/4, 3/8 14 57 29.5, (Square pressure gauge) 30.5 41 167 Air 71 1 218 4 7 10 41341 (No freezing) 60 - 5 - 35 450 30.5 41341 31 7 0.05 - 0.85 187 3.5 55 41282   1PC 1 AC30C-03DE 06888673 -
Discontinued
[x]
74 105 1/4 3/8 1/2 18 75 - 50 220 - 88 1.0 258 4.6 9 12 1/2 -5 to 60(No freezing) 40 1100 35 1/2 36 9 0.05 to 0.85 222 3.5 72.5 1/4   1PC 1 AC40C-04DE 06888682 -
Discontinued
[x]
74 105 1/4 3/8 1/2 18 80 - 50 235 - 88 1.0 260 4.6 9 12 3/4 -5 to 60(No freezing) 40 1100 35 1/2 36 9 0.05 to 0.85 224 3 77.5 1/4   1PC 1 AC40C-06DE 06888691 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC