Buy more than* S$200* and get FREE SHIPPING

Carbon Steel Tube For Pipe Fitting, White Tube SGP Pipe Without Screw

4.14 (7)
Overall Length (m)
4
Standard
JIS G3452
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 21.7 2014/01/02 2.8 Without screw   1PC 1 15Ax4m 34755427 49.48 SGD
In stock
20 27.2 2014/03/04 2.8 Without screw   1PC 1 20Ax4m 34755436 59.03 SGD
In stock
50 60.5 2 3.8 Mu screw   1PC 1 50Ax4m 34755472 169.90 SGD
In stock
25 34 1 3.2 Mu screw   1PC 1 25Ax4m 34755445 84.08 SGD
In stock
65 76.3 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 65Ax4m 34755481 189.90 SGD
Shipped after 2017-02-28
32 42.7 1.25 3.5 Mu screw   1PC 1 32Ax4m 34755454 119.90 SGD
In stock
40 48.6 1.5 3.5 Mu screw   1PC 1 40Ax4m 34755463 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mast pole for installing the antenna
4
From Japan
On 2016-05-07 16:16:31
Length want products that match the 5 m 6 m and installation conditions.
This review is about item#34755463.
Pony
5
From Japan
On 2015-10-12 23:11:39
Clamp out of the workshop is now up to 4M. There is no so long the sandwich planned, at any time OK.
This review is about item#34755436.
Mast of the antenna
3
From Japan
On 2013-12-06 01:24:30
It was saved because it is not quite sold. Payments also I'm glad I have been pre-clear.
This review is about item#34755463.
Used as a roller at the time of heavy loading.
4
From Japan
On 2013-01-28 21:21:47
This time, in order to install the equipment of 1.35T on top of the iron trestle, we used the white gas pipe wall thickness to the length of 1300mm 3 this cut and. Working in a smooth slip was Hakadori.
This review is about item#34755445.
Piping
4
From Japan
On 2012-03-16 12:12:51
It is a feeling of use as expected. Not to buy in the future because the cheaper of the neighborhood of a certain hardware store by the recent price increases
This review is about item#34755436.
Steam line
4
From Japan
On 2012-02-17 10:24:26
The price is a satisfaction, but because the shipping invoice is stretched to direct pipe Peel the paper and plastic is the very.
This review is about item#34755436.
Air piping
5
From Japan
On 2012-02-12 10:34:36
Because you saved partition is cheap. Since the commodity itself is usually equivalent to the SGP safe to use.
This review is about item#34755436.

Related Products