Buy more than* S$200* and get FREE SHIPPING

Carbon Steel Tube For Pipe Fitting, White Tube SGP Pipe With Screw

4.75 (8)
Screw Standards
JIS B0203
Overall Length (m)
4
Standard
JIS G3452
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Type Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Diameter (B) Thickness (mm) Type Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.2 2014/03/04 2.8 PT threaded (external thread) 20   1PC 1 20Ax4m 34755524 60.45 SGD
In stock
34 1 3.2 PT threaded (external thread) 25   1PC 1 25Ax4m 34755533 89.26 SGD
In stock
60.5 2 3.8 PT threaded (external thread) 50   1PC 1 50Ax4m 34755567 199.90 SGD
In stock
76.3 2.5 - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 65Ax4m 34755576 209.90 SGD
In stock
42.7 1.25 3.5 PT threaded (external thread) 32   1PC 1 32Ax4m 34755542 129.90 SGD
In stock
21.7 41641 2.8 PT threaded (external thread) 15   1PC 1 15Ax4m 34755515 55.16 SGD
In stock
48.6 1.5 3.5 PT threaded (external thread) 40   1PC 1 40Ax4m 34755551 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:21:34
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#34755542.
Used as a conduit vendor handle
4
From Japan
On 2016-10-17 16:14:11
In fact it is used by the user In particular it has been used without any problems.
This review is about item#34755551.
Air plumbing
5
From Japan
On 2016-09-29 21:25:26
It used to air piping. Shipping will take a little while, it will be saved so they deliver. +
This review is about item#34755524.
Piping
5
From Japan
On 2016-07-27 07:47:21
You can often very reliable quality
This review is about item#34755515.
Pony
5
From Japan
On 2015-10-12 23:04:26
Clamp out of the workshop is now up to 4M. There is no so long the sandwich planned, at any time OK.
This review is about item#34755515.
Air piping
5
From Japan
On 2015-07-19 21:06:29
Just good length. Not too long, not too short. Good to work with one person.
This review is about item#34755515.
Water supply works
5
From Japan
On 2014-03-23 22:30:08
Nashi use on a particular problem, better to choose a manufacturer.
This review is about item#34755551.
Industrial water piping
5
From Japan
On 2014-02-16 14:26:53
This product is, those with the change without sales in general materials store, you can use ordinary. Can be purchased from a single, due to the adjustment to purchase also to the battery price, was free shipping to something long. It should be noted, do not worry because the time of delivery was another packing.
This review is about item#34755524.

Related Products