Buy more than* S$200* and get FREE SHIPPING

Tire Repair Material, One Patch

4.75 (8)
Compatible
Passenger car
...see all>
Product Options
ADD TO CART
Caution Nominal Number Dimensions (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Nominal Number Dimensions (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vulcanizing cement is required. L2 41x76 41x76 1Box(25PC) 1 O-113 34755655 28.99 SGD
In stock
- S 24x34 24x34 1Box(100PC) 1 O-108 34755603 28.99 SGD
In stock
- S2 30 phi 30 1Box(75PC) 1 O-109 34755612 28.99 SGD
In stock
- M 28x42 28x42 1Box(70PC) 1 O-110 34755621 28.99 SGD
In stock
- M2 40 phi 40 1Box(50PC) 1 O-111 34755637 28.99 SGD
In stock
- L 33x53 33x53 1Box(50PC) 1 O-112 34755646 28.99 SGD
In stock
- L3 52 phi52 1Box(30PC) 1 O-114 34755664 28.99 SGD
In stock
- R 25 Phi 25 1Box(100PC) 1 O-115 34755673 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-05-06 10:50:34
I am thankful very quickly and I would like to ask you again
This review is about item#34755603.
Puncture of motorcycle
5
From Japan
On 2017-08-29 14:52:05
There are many sizes in one size and many sizes for individual use I felt it would be nice if there was a set.
This review is about item#34755655.
Tube repair
5
From Japan
On 2015-11-06 10:58:45
Cellophane peeling is good, and it will be finished neatly.
This review is about item#34755612.
I am using it for repairing automobile puncture
5
From Japan
On 2015-04-23 08:04:17
I have already used the same thing for many years. It is No. 1 for puncture repair. Since I want to continue using it from now on, I need your help well.
This review is about item#34755664.
Puncture repair
5
From Japan
On 2015-01-15 17:11:52
It is cheap and easy to use
This review is about item#34755664.
For business
5
From Japan
On 2014-03-20 15:27:07
I have been using Maruni's one patch for more than 10 years. It is perfect for use with liquid buffer. The price is also satisfied.
This review is about item#34755673.
Puncture repair
5
From Japan
On 2013-07-05 13:58:01
It is very easy to use.
This review is about item#34755673.
For factory heavy equipment
3
From Japan
On 2013-06-24 12:31:14
Since I am older to use, I am hoping for a long time ago. M2 is the main. TECH is more popular in monotail, so I thought it would be the same. It seems that this person is thick, I use it for large-sized vehicles such as tire excavators and Unic cars with tubes in them. Although the neighbor is a repair shop of a dump mainly at a car repair shop, it seems that I am using the Marni patch here.
This review is about item#34755637.

Related Products