Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheel Nut, Sack With Collor

5.00 (9)
Surface Processing
Chrome-plated
Screw Diameter (mm)
12
Subtense(mm)
21
Pitch
1.5
Overall Length (mm)
31
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 21 H-M12-P1.5 With spittle 35897565 109.90 SGD
In stock
1Bag(16PC) 1 21 H-M12-P1.5 With spittle 35897583 19.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Wheel mounting
5
From Japan
On 2016-04-01 14:38:42
It is a good feeling
This review is about item#35897565.
Car maintenance
5
From Japan
On 2016-03-03 17:50:06
Collar with a wheel nut of 21mm is was good because there is no other than.
This review is about item#35897583.
It was used for TOYOTA genuine foil.
5
From Japan
On 2015-07-03 20:20:14
It was used for TOYOTA genuine foil. Color, size, we are satisfied without discomfort to the eye.
This review is about item#35897583.
Foil exchange
5
From Japan
On 2015-04-05 18:53:54
The balance of the plating of the foil is also no problem, I am satisfied.
This review is about item#35897583.
As foil nut
5
From Japan
On 2014-05-04 10:39:57
Flanged with dihedral angle 21mm, inexpensive, just rust collar part parked in the tool it is now want to exchange so inexpensive worried about the use of about two years. Since none of the strength of the plating if those price range I think that there is no great difference, I buy If you're this shape. I think that considering the advantages and disadvantages is better without the collar type hard luck rust of the screw itself, but ....
This review is about item#35897583.
Mounting of the Mitsubishi minicar aluminum wheels (Outside)
5
From Japan
On 2013-10-10 11:54:05
Because the saliva with is good because the wheel is not hurt.
This review is about item#35897583.
Mounting of the general-purpose aluminum wheel
5
From Japan
On 2013-07-11 13:48:35
Brim with in a two-sided width 21mm think unusual, I did not see likely there.
This review is about item#35897583.
This exchange with the genuine nut.
5
From Japan
On 2013-04-22 20:22:50
It was replaced with a genuine through nut. It was best to dress up so was replaced with aluminum wheels.
This review is about item#35897583.
Tire exchange
5
From Japan
On 2013-04-01 20:26:08
Cospa is the best. No quality issues. it's the best.
This review is about item#35897583.

Related Products