Buy more than* S$200* and get FREE SHIPPING

Short Nut

4.35 (40)
Overall Length (mm)
23.5
Material
Steel
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Subtense(mm) Pitch Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Subtense(mm) Pitch Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 1.25 Black plating 1Box(16PC) 1 21H12-1.25-23.5 40389763 25.99 SGD
Shipped after 2018-02-23
12 21 1.25 Chrome-plated 1Box(16PC) 1 21H12-1.25-23.5 35482361 19.99 SGD
In stock
12 21 1.5 Black plated 1Box(16PC) 1 21H12-1.5-23.5 40389754 25.99 SGD
In stock
12 19 1.5 Black plated 1Box(16PC) 1 19H12-1.5-23.5 40389772 25.99 SGD
In stock
12 19 1.25 Black plated 1Box(16PC) 1 19H12-1.25-23.5 40389781 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 8
3 star 4
2 star 2
1 star 1
Review Rating: 4.35
40 Customer Reviews
The reviews are automatic translation.
About product
4
From Japan
On 2017-12-26 19:22:52
I tried using address DA64V 4WD non-turbo. I think that the price was cheap and good compared to others. But it costs about 100 yen per bolt.
This review is about item#40389763.
I wore it for about 2 years
1
From Japan
On 2017-12-19 01:35:42
Rust develops around the nut · Although it is possible for other manufacturers to do so, I felt the dirt rust of this product was too severe.
This review is about item#35482377.
During machine maintenance
5
From Japan
On 2017-10-02 16:13:31
It was easy to use and it was very good. I think I want to purchase again.
This review is about item#40389772.
When installing the wheel
4
From Japan
On 2017-05-15 13:56:03
Although it is cheap, feeling that it can not be occupied by specified torque is easy to rust
This review is about item#35482377.
Wheel nut
2
From Japan
On 2017-03-14 17:59:54
Rust came out in 1 season due to Enkari on the snowy road.
This review is about item#40389772.
Installation of painted foil
5
From Japan
On 2017-02-16 19:35:17
Even if I looked hard it was not found I accidentally found it on a net with a net and I am satisfied immediately
This review is about item#40389781.
Wheel tightening
5
From Japan
On 2017-02-01 15:37:12
I bought a new black wheel so I adjusted the nuts with black. It is a 15 inches wheel with light car. It is perfect with a short nut without protruding. It is comparable to an expensive nut.
This review is about item#40389781.
Car maintenance
4
From Japan
On 2016-09-29 16:52:47
It is good because the shape is also cheap so I want the plating to be a bit thicker as the plating is thin.
This review is about item#35482361.
Wheel nut exchange
4
From Japan
On 2016-02-25 21:41:29
It was good not to have plated even after long-term use
This review is about item#35482361.
Let's make it a company car
5
From Japan
On 2015-12-03 11:35:01
It is excellent in cost performance and rust does not come either
This review is about item#34756014.

Related Products