Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Edge Type Blade Width (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Blade Width (mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyokuha 75 - 1PC 1 SGS-7 75MM 34756206 11.44 SGD
Shipped after 2017-01-23
TokuAtsuha 32 - 1PC 1 SGS-8 32MM 34756215 11.21 SGD
Shipped after 2017-01-23
Thin blade 100 - 1PC 1 SGS-3 100MM 34756163 12.29 SGD
Shipped after 2017-01-23
YCType 75 Dirt, rust, paint scrapers. 1PC 1 SGS-6 75MM 34756197 12.57 SGD
Shipped after 2017-01-23
Thin edge 32 Dirt, rust, paint scrapers. 1PC 1 SGS-1 32MM 34756145 8.21 SGD
Shipped after 2017-01-23
Thin blade 75 Dirt, rust, paint scrapers. 1PC 1 SGS-2 75MM 34756154 10.09 SGD
Shipped after 2017-01-23
Y model 65 Dirt, rust, paint scrapers. 1PC 1 SGS-4 65MM 34756172 10.36 SGD
Shipped after 2017-01-23
P-TYPE 42 Dirt, rust, paint scrapers. 1PC 1 SGS-5 42MM 34756181 9.66 SGD
Shipped after 2017-01-23
Special thick blade 75 Dirt, rust, paint scrapers. 1PC 1 SGS-9 75MM 34756224 13.31 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2016-10-25 10:03:00
I use to sharpen the Kalki. Since a little bow, hardly put a crack in the material. I want also to a little more narrow
This review is about item#34756145.
Peel off
4
From Japan
On 2016-09-06 09:45:52
I have purchased, a wide range, because the songs blade, was good easy to work
This review is about item#34756206.
In cleaning
4
From Japan
On 2016-06-10 20:02:20
Easy to use and easy to hold.
This review is about item#34756172.
old
5
From Japan
On 2016-05-18 23:19:47
You peel off easily.
This review is about item#34756215.
Cans off and roller litter
4
From Japan
On 2016-05-06 23:08:38
Strong and feel good
This review is about item#34756197.
Peeling paint
4
From Japan
On 2016-04-21 08:36:20
Although well come off because the thin blade than the usual skin like you were using before, there are times when I'm scared too slip blade. Because the grip is soft, which is a through as not hand pain, there are benefits in that it is linked, etc. of fall prevention.
This review is about item#34756172.
Open cardboard such work other
3
From Japan
On 2015-11-30 09:22:20
Use because the fit to the body grip and our work.
This review is about item#34756172.
In places where there is competition for the wall, such as removal of the baseboards of hard, pretty convenient
5
From Japan
On 2015-10-29 14:52:01
Inclination, to work in the usability is poor place in Keren straight
This review is about item#34756206.
We use the desorption of glass.
5
From Japan
On 2014-04-11 16:40:59
Strong and grip on thought or more not be deformed by the stainless steel of the wall thickness is also just good grip easy to grip, is the two eyes so glad I bought one.
This review is about item#34756215.

Related Products