Buy more than* S$200* and get FREE SHIPPING

Lapping Powder

4.33 (3)
Purpose
For polishing, rust removal, rubbing, surface polishing.
Capacity (mL)
35
...see all
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WA # 60 rough 1PC(35mL) 1 WA60 34756285 8.73 SGD
In stock
GC #60 ARA 1PC(35mL) 1 GC60 34756242 8.65 SGD
In stock
GC #220 middle 1PC(35mL) 1 GC220 34756251 8.65 SGD
In stock
GC #600 fine 1PC(35mL) 1 GC600 34756267 10.06 SGD
In stock
GC #1000 super fine 1PC(35mL) 1 GC1000 34756276 9.94 SGD
In stock
WA #220 middle 1PC(35mL) 1 WA220 34756294 8.65 SGD
In stock
WA #600 thin 1PC(35mL) 1 WA600 34756303 10.06 SGD
In stock
WA #1000 super fine 1PC(35mL) 1 WA1000 34756312 10.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Polishing of plane
5
From Japan
On 2016-05-06 09:30:00
With the wrapping powder with gold plate, never mind the decrease or unevenness at the time of the grinding wheel used, it will finish very quickly clean, This time, I bought four types of grain size, # 60, # 220, # 600, # 1000, We are very happy.
This review is about item#34756242.
wrapping
3
From Japan
On 2015-04-14 15:47:16
I would like to buy a little more Susame.
This review is about item#34756276.
Jig polishing work
5
From Japan
On 2014-10-17 13:59:41
It could be used without problems. Also I think to buy.
This review is about item#34756312.

Related Products