Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Sander Paper

4.67 (3)
Dimensions (Vetical x Horizontal) (mm)
230x93
Base Material
A
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#80 1Bag(6Sheet) 1 A#80 34756355 7.99 SGD
Shipped after 2018-05-01
#150 1Bag(6Sheet) 1 A#150 34756373 6.99 SGD
Shipped after 2018-05-01
#240 1Bag(6Sheet) 1 A#240 34756391 6.99 SGD
Shipped after 2018-05-01
#320 1Bag(6Sheet) 1 A#320 34756407 6.99 SGD
Shipped after 2018-05-01
#600 1Bag(6Sheet) 1 A#600 34756425 6.99 SGD
Shipped after 2018-05-01
#180 1Bag(6Sheet) 1 A#180 34756382 6.99 SGD
Shipped after 2018-05-01
#60 1Bag(6Sheet) 1 A#60 34756346 7.99 SGD
Shipped after 2018-05-01
#120 1Bag(6Sheet) 1 A#120 34756364 6.99 SGD
Shipped after 2018-05-01
#400 1Bag(6Sheet) 1 A#400 34756416 6.99 SGD
Shipped after 2018-05-01
# 120/150/320 set 1Bag(each 2Sheet) 1 A#120/150/320Set 34756434 6.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sanding of the yacht's wooden part
5
From Japan
On 2017-04-04 15:33:25
Before, I purchased thought that everything cheap on the Amazon would be the same, but this is a big failure. I switched to this paper and I got work done.
This review is about item#34756355.
Before painting
4
From Japan
On 2017-03-05 08:44:14
Usability was good. As long as there are a few more cards,
This review is about item#34756391.
Paint peeling off
5
From Japan
On 2015-05-06 22:27:11
It is more secure than other products and lasts longer. Since the paper becomes harder as rough eyes, it tends to be removed from the clamp (especially # 60). But it is worth the use even if it deducts it. After switching to this paper work efficiency has improved. Especially difference will appear with rough eyes. It is recommended for those who want to scrape off guts like paint peeling off.
This review is about item#34756346.

Related Products