Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Sander Net

5.00 (1)
Caution
Do not operate wet sanding.
Purpose
Lumber, resin, metal surface polishing. Surface finish. Paint removal. Rust removal.
Dimensions (Vetical x Horizontal) (mm)
230x93
...see all>
Product Options
ADD TO CART
Base Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A #600 1Bag(3Sheet) 1 A#600 34756531 8.99 SGD
In stock
A #240 1Bag(3Sheet) 1 A#240 34756504 6.99 SGD
In stock
C #150 1Bag(3Sheet) 1 C#150 34756477 7.99 SGD
Shipped after 2018-06-21
C #120 1Bag(3Sheet) 1 C#120 34756461 7.99 SGD
In stock
A #400 1Bag(3Sheet) 1 A#400 34756522 8.99 SGD
In stock
A #180 1Bag(3Sheet) 1 A#180 34756495 6.99 SGD
In stock
C/A #C120/C150/A320 1Bag(each 1Sheet) 1 C#120/150 A320 34756486 8.99 SGD
Shipped after 2018-06-21
C #60 1Bag(3Sheet) 1 C#60 34756443 10.99 SGD
In stock
A #1000 1Bag(3Sheet) 1 A#1000 34756547 9.99 SGD
In stock
A #320 1Bag(3Sheet) 1 A#320 34756513 6.99 SGD
Shipped after 2018-06-21
C #80 1Bag(3Sheet) 1 C#80 34756452 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint peeling off
5
From Japan
On 2016-12-11 16:30:51
I have unexpected possession and good usability is satisfactory. It is recommended.
This review is about item#34756461.

Related Products