Buy more than* S$200* and get FREE SHIPPING

Half Moon Reversible Wrench

1.00 (2)
...see all>
Product Options
ADD TO CART
Common Torque (N-m) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Common Torque (N-m) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14mm / 158 less than 17mm / 267 or less 14x17 1PC 1 14X17MM 34756583 35.99 SGD
Shipped after 2018-06-27
11mm / 80 less than 13mm / 115 or less 11x13 1PC 1 11X13MM 34756574 31.99 SGD
Shipped after 2018-06-27
10 mm/ 71 or less,12mm/91 or less 10x12 1PC 1 10X12MM 34756565 28.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Work in places that can not be reached with glasses wrench
1
From Japan
On 2013-05-18 22:32:01
Despite not using it so much, the gear stopper has been broken just like the others. It can not be used as the stopper disengages if a little torque is applied. Although the price is cheap, there is no durability required as a tool.
This review is about item#34756583.
When working in a narrow area
1
From Japan
On 2011-07-15 20:24:35
First of all, the gear also rotated well, but with normal use gear stopper? The direction switching switch did not work, it stopped forming the meaning of the ratchet.
This review is about item#34756583.

Related Products