Buy more than* S$200* and get FREE SHIPPING

Diamond Wheel Range

4.50 (6)
Purpose
From household knives to cemented carbide, stubborn blades can also be sharpened.(Kitchen knife, canna, knife, chisel etc), From household knives to cemented carbide, stubborn blades can also be sharpened.(Kitchen knife, canna, knife, chisel etc)
Grinding Wheel Thickness (mm)
About 1 (green)
Dimensions (Vetical x Horizontal x Thickness) (mm)
200x75x15, 200x75x15
Material (Unit)
Aluminum
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
finishing About [ t #1000 ] 1PC 1 # 1000 equivalent 34756662 109.99 SGD
In stock
About [ finishing #3000 ] 1PC 1 # 3000 equivalent 34756671 129.99 SGD
In stock
About [ finishing #6000 ] 1PC 1 # 6000 equivalent 34756687 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Sharpening stainless steel knives
5
From Japan
On 2017-11-24 10:01:02
The sharpness of the sharpening is quick. Because the sharpening finishes about 5 to 10 times on one side, the sharpening time is considerably shortened (about 1 in 10 minutes). It is worth more than three to four times higher than ordinary whetstones. I am very satisfied!
This review is about item#34756662.
Polishing of cutlery
3
From Japan
On 2017-09-28 15:27:57
The finish is rather rough compared with the general 3000 # grindstone, It is a bit disappointing.
This review is about item#34756671.
Plane push
5
From Japan
On 2017-06-22 18:28:49
I will sharpen well. It is impressed with being able to use without inferior even compared with more expensive items.
This review is about item#34756662.
For sharpening knives
4
From Japan
On 2016-11-12 22:05:34
Among efficient diamond whetstone, it is cheap but does not take over on other diamonds
This review is about item#34756662.
For scouring scissors polishing
5
From Japan
On 2013-05-13 18:52:53
Easy to use, working efficiency is very good
This review is about item#34756671.
Formation of carbide cutting tool
5
From Japan
On 2013-03-16 13:28:22
Sharpness is satisfactory.
This review is about item#34756687.

Related Products