Buy more than* S$200* and get FREE SHIPPING

Abrasive Paper, Diamond Pattern Coating

3.75 (4)
Purpose
From household knives to cemented carbide, stubborn blades can also be sharpened.(Ceramic, glass, ceramics, etc.), From household knives to cemented carbide, stubborn blades can also be sharpened.(Ceramic, glass, ceramics, etc.)
Dimensions (Vetical x Horizontal) (mm)
200x100, 200x100
Base Material
Copper plate (nickel plate)
Thickness (mm)
About 0.4
...see all
Product Options
ADD TO CART
Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 25 #150, #150 1PC 1 #150 34756696 36.15 SGD
In stock
About 25 #400, #400 1PC 1 # 400 34756705 36.15 SGD
In stock
About 25 #1000, #1000 1PC 1 #1000 34756714 36.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-05-18 08:54:31
It was better cut than ordinary sandpaper and work efficiency improved.
This review is about item#34756696.
Ski Edge Tune Up
4
From Japan
On 2015-04-08 19:19:09
Although it is used for replacing the diamond file, it seems that there is a little problem in durability. Cut also has difficulties, but it seems to be able to use it reasonably
This review is about item#34756714.
Metallic polish
3
From Japan
On 2014-10-13 15:16:13
I feel like I do not last long
This review is about item#34756714.
Knife sharpening
4
From Japan
On 2013-01-23 12:35:14
It was easy to cut to the size of your choice with a cutter, and knife was easily grinded to regain sharpness.
This review is about item#34756714.

Related Products