Buy more than* S$200* and get FREE SHIPPING

Stubby Ratchet Screwdriver

5.00 (5)
Bit Overall Length (mm)
25
Tip Size (#)
2
Grip Diameter (phi mm)
40
Overall Length (mm)
40
Specification
Plug angle 6.35 mm, gear number 45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRD-1 34756732 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I was stupid, but it's good.
5
From Japan
On 2018-03-15 14:04:07
I was stupid, but I can use it enough. It is good. Although it is a simple structure, you can also use the opposite direction, usability is very good. I'm satisfied.
This review is about item#34756732.
Detailed screwdriving work that long drivers do not enter
5
From Japan
On 2015-10-12 14:51:05
It is a very reliable minidora that is compact and easy to use.
This review is about item#34756732.
Repair and maintenance of farm equipment
5
From Japan
On 2015-04-13 18:42:09
Usability is better, than it looks.
This review is about item#34756732.
Screw fixing in a narrow place
5
From Japan
On 2014-11-12 00:16:13
Compact and small screwdriver became easier. I like the texture of alumite finish.
This review is about item#34756732.
Electric compact 2-way valve exchange installed on the ceiling
5
From Japan
On 2014-07-20 20:42:09
I am using it when a normal driver does not enter when removing it. Although I used to use ratchettes before, I often took a hand and I got a bad work efficiency, but it changed smoothly and it got shortened in time. It was easy to work in hot weather.
This review is about item#34756732.

Related Products