Buy more than* S$200* and get FREE SHIPPING

Gear Tech Adapter, Bit

5.00 (2)
Use Dimensions
10mm
Compatible
6.35mm angle bit driver for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 34756741 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation and removal of bolts and nuts in narrow areas
5
From Japan
On 2017-04-12 15:14:11
Top (TOP) plate Ratchet PR - 10 × 12A installed in use. Compatibility with TOP is outstanding. It is an excellent one where hands reach itching. Cheap and convenient. I do not want to lose it, so I'm thinking of asking one more reserve.
This review is about item#34756741.
To use the bit with a gear ratchet, spectacle wrench, socket wrench
5
From Japan
On 2014-04-01 21:55:54
Purchased to use 6.35 bits with gear ratchet, spectacle wrench, socket wrench etc etc. When there is no space, in the stabilizer, when it comes in force to remove it, it is useful when you want to fasten it tightly. I do not see much of this kind of hand, so it is convenient to have one.
This review is about item#34756741.

Related Products