Buy more than* S$200* and get FREE SHIPPING

Gear Tech Adapter, Socket

4.67 (3)
Specification
With Quick release mechanism
...see all
Product Options
ADD TO CART
Use Dimensions Plug-in Angle (mm [inch]) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Dimensions Plug-in Angle (mm [inch]) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10mm 6.35[1/4] 1/4inch socket 1PC 1 - 34756757 5.70 SGD
In stock
13mm 9.5[3/8] 3/8inch socket 1PC 1 - 34756766 6.92 SGD
In stock
19mm 12.7[1/2] 1 / 2inch socket 1PC 1 - 34756775 7.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Instead of the ratchet handle
5
From Japan
On 2016-11-20 14:56:30
So far, had been using the ratchet handle 72 teeth were broken now, I tried to look at the MonotaRO site. Since the first, but had planned to buy the handle did not have what you want, I purchased this product I would like to use it with both mouth ratchet wrench of the house.
This review is about item#34756766.
In car fuck
5
From Japan
On 2016-09-29 21:13:33
Ratchet in even in places such as the head is large and not to or interference fit, I was able to do the work by combining a tool to use this adapter. "Itchy hands to reach the place," I think that it is such a product.
This review is about item#34756766.
Vehicle maintenance
4
From Japan
On 2015-02-01 18:38:58
We used without the moment problem. Quick release is convenient. Than there may be a size other than 13mm at 3/8?
This review is about item#34756766.

Related Products