Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter With An Ac/Dc Clamp

3.67 (3)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Current and voltage measurement of complex cables like distribution board, photovoltaic panel, alternator., Current and voltage measurement of complex cables like distribution board, photovoltaic panel, alternator.
Capacitance (F)
400.0n/4.000/40.00 micro +/- 2.5 %rdg +/-10 dgt
External Form Dimensions (Length x Width x Depth)(mm)
128x92x27
Safety Standards
IEC61010-1 CAT.? 300 V, CAT.? 600V pollution degree 2 IEC61010-031, IEC61010-2-032, IEC61326
Diode Test
2 V +/- 3.0 %rdg+/- 5 dgt open voltage: about 2.7 V
Electrical Connection Range (buzzer) (ohm)
Under 30+/-25, buzzer rumbling
Continuous Opreration Time
DCV / About 150 hours _ ACA / About 25 HOURS (AUTO POWER SAVE About 15 minitues)
Measureable Conductor Diameter (mm)
Maximum phi 12
Direct Current (A)
60.00/120.0 +/-2%rdg+/-8dgt(60A) +/-2%rdg+/-5dgt(120A)
Alternating Current (A)
60.00/120.0 +/-2%rdg+/-5dgt(45 - 65Hz)
Input Sensitivity
Current 2A or more, Voltage 2V or more (10kHz)/ 20V or more (10k?300kHz)
Cycle (kHz)
Current 100 / 1000 / 10 k +/-0.2%rdg+/-2dgt(100Hz) +/-0.1%rdg+/-1dgt(1000Hz/10kHz) Voltage 100/1000/10k/100k/300.0k +/-0.2%rdg+/-2dgt(100Hz) +/-0.1%rdg+/-1dgt(1000/10k/100k/300.0k)
DC Voltage (V)
600.0M/6.000/60.00/600.0(input impedance : about 10 M ohm) +/-1.0%rdg+/-3dgt
Resistance (omega)
600.0/6.000k/60.00k/600.0k/6.000M/60.00M +/-1.0%rdg+/-5dgt(600ohm/6/60/600kohm) +/-2.0%rdg+/-5dgt(6Mohm) +/-3.0%rdg+/-5dgt(60Mohm)
AC Voltage (V)
6.000/60.00/600.0(Input impedance: about 10 M ohm) +/-1.5%rdg+/-5dgt(45?400Hz)
Withstand Voltage
AC3540V/5 SECONDS BETWEEN (BETWEEN ELECTRICAL CIRCUITS AND A CASE)
Power
AAA dry cell battery R03(1.5V) X 2
Weight (g)
About 220 (batteries included)
TRUSCO Part Number
421-2975
Accessories
AAA dry cell battery R03(1.5V) X 2, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2012R 34756075 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Current measurement of the solar panels
4
From Japan
On 2016-09-29 17:12:22
Or it can not be the measure range of DC voltage to 1000V. Wants a loop hole that can be connected such as strap. Or the fork clamp there is a choice of larger clamp (separately).
This review is about item#34756075.
Voltage and current measurement after electrical work, it can use the measurement of leakage current.
4
From Japan
On 2013-08-29 13:43:40
It has a very convenient small size and light weight.
This review is about item#34756075.
Automotive
3
From Japan
On 2013-06-07 09:27:19
Purchase in the hope on the function of a current meter. Power generation amount of the alternator, but is also clamped was easy to use small, the numerical value of the dark current (micro-current)? is. At the same is another, a little more I want the length of the tester bar and the clamp of the code.
This review is about item#34756075.

Related Products