Buy more than* S$200* and get FREE SHIPPING

Ultra Thin Spanner

4.45 (38)
Purpose
Replacement accessories power tools, replacing the castors, trolleys and chairs etc., Replacement accessories power tools, replacing the castors, trolleys and chairs etc.
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Thickness (mm) Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 6x7 20 100 1PC 1 SSW-0607T 34756784 3.99 SGD
In stock
3.1 8x9 20 112 1PC 1 SSW-0809T 34756793 3.99 SGD
In stock
3.2 10x12 40 125 1PC 1 SSW-1012T 34756802 3.99 SGD
In stock
3.3 11 x 13 40 140 1PC 1 SSW-1113T 34756811 4.99 SGD
In stock
3.3 14x17 60 160 1PC 1 SSW-1417T 34756827 4.99 SGD
In stock
3.3 19x21 60 175 1PC 1 SSW-1921T 34756836 5.99 SGD
In stock
3.3 22x23 100 200 1PC 1 SSW-2223T 34756845 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 10
3 star 2
2 star 1
1 star 1
Review Rating: 4.45
38 Customer Reviews
The reviews are automatic translation.
Wheelchair maintenance
5
From Japan
On 2017-12-10 14:36:26
Last time I bought 4 mm thick and could not use it, I bought this. I was able to use it without problems, durability seems to be OK. It was saved because there was a thickness inscription.
This review is about item#34756836.
Bicycle repair
5
From Japan
On 2017-11-07 15:58:01
The accuracy of the wrench is good and it is difficult to jump, it is easy to price.
This review is about item#34756802.
To open and close the bolt in a narrow place
5
From Japan
On 2017-07-06 22:40:54
It is useful for temporary tightening work. Arm is less tired easily because it is light.
This review is about item#34756827.
As accessory attachment tool
5
From Japan
On 2017-05-24 11:13:21
Cospar is also used highly repeatedly. Plating is beautiful and looks like luxury goods.
This review is about item#34756802.
Replacement of chair casters
1
From Japan
On 2017-03-17 15:51:22
Whether the chair was too old, old casters could not be taken quite easily, and when used for strength, it crooked and it became unusable.
This review is about item#34756836.
Removal of parts when the gap is small, difficult to handle
4
From Japan
On 2017-01-24 17:50:42
Though it is thin as imagined, the construction is also solidly made, and although it is the one of 17 mm size to use mainly, there is not feeling that the mouth of the spanner opens even when tightening, it is handy. After that it is a problem of durability, and when desorbing is repeated, there are many things that will be useless, it is a look at the handsome performance of carbon steel. Either way it is an inexpensive price setting, so if you divide it as a consumable item, I think that it is really an excellent good product of CP.
This review is about item#34756827.
Bicycle maintenance
4
From Japan
On 2017-01-15 22:50:38
Purchased for disassembly and maintenance of bicycle pedals. It is necessary to rotate the bearing ball press inside the pedal 10 mm and lock nut 7 mm. An inexpensive plate spanner set purchased later is sufficient and there is not much turn. But it is satisfactory because there is good making.
This review is about item#34756802.
Painting work etc.
5
From Japan
On 2016-11-29 21:17:27
Used to remove the cup brush from Thunder. It is just fine to get into the gap and toughness to remove the closed cup.
This review is about item#34756845.
Bicycle maintenance
2
From Japan
On 2016-11-02 20:25:12
In case of bicycle bolt is main inch standard of JIS In that case 14 mm, 15 mm and 17 mm are many between nut surfaces 14 mm and 17 mm spanner is also in the home center How about in 14 mm and 15 mm which is a special shopy like here
This review is about item#34756845.
Machine maintenance
4
From Japan
On 2016-08-07 11:46:41
Things are good. The durability is about to come.
This review is about item#34756845.

Related Products