Buy more than* S$200* and get FREE SHIPPING

Magic 100 Mm Paper

4.67 (3)
Base Material
Cloth
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C 30 1Bag(2Sheet) 1 C30 34756863 5.99 SGD
Shipped after 2018-01-22
C 80 1Bag(2Sheet) 1 C80 34756872 5.99 SGD
Shipped after 2018-01-22
A 60 1Bag(2Sheet) 1 A60 34756881 6.99 SGD
Shipped after 2018-01-22
A 120 1Bag(2Sheet) 1 A120 34756897 4.99 SGD
Shipped after 2018-01-22
A 240 1Bag(2Sheet) 1 A240 34756906 4.99 SGD
Shipped after 2018-01-22
A 400 1Bag(2Sheet) 1 A400 34756915 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Clean in grain
4
From Japan
On 2017-02-13 14:38:30
I purchased it because I plan to clean the surface of the cedar tree and clean it, but because my eyes are rough, I could not use it
This review is about item#34756906.
Painting work
5
From Japan
On 2015-03-01 16:17:19
Because it is magic, it took time and effort for exchanging paper, and I was able to do work smoothly. I would like to continue using it in the future.
This review is about item#34756915.
Bridge painting
5
From Japan
On 2015-02-15 11:21:43
The surface is smooth, Keren can be performed uniformly. Compared to conventional paper, exchange is easy and working efficiency is good. The strength of Magic is also good and the safety is also good. I want to keep using it in the future.
This review is about item#34756863.

Related Products