Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Multi Tool Tray

3.33 (6)
Caution
Definitely keep away from any precision instrument, watched, direction compass which will affected by magnetic force., Definitely keep away from any precision instrument, watched, direction compass which will affected by magnetic force.
Tray Dimensions (Width x Length x Depth)(mm)
From 305 495x125x125
Working Load (kg)
10 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMT-500T 34757021 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
On the side of the tool cabinet
3
From Japan
On 2016-12-02 12:11:11
No, I came. I thought it was on the side of the purchased tool cabinet, but the side had a concave shape. I bought an iron plate and bought it, fixed it to the tool cabinet with glue, and attached a tray to it. There is no problem as a tool tray at all.
This review is about item#34757021.
Maintenance work
1
From Japan
On 2014-11-28 20:53:46
Various tools are contained in the photograph, but the narrow thing of the driver is very bad sitting
This review is about item#34757021.
Hand tool storage
4
From Japan
On 2014-04-17 13:22:17
Magnet is powerful and it is okay to store many tools. I would like a little bigger type if I want a greed.
This review is about item#34757021.
Maintenance of motorcycles
5
From Japan
On 2014-03-05 16:45:55
I will put out frequently used items out of the tool box. It is convenient to save time and effort.
This review is about item#34757021.
Temporary storage of tools
3
From Japan
On 2014-02-08 22:12:50
Hey ... what you bought is useless ... ... It is user-friendly as this is easy to use so we will use scratch prevention measures by yourself ... but there is no scratch prevention treatment at the magnet ... no, this product . I think it is usual to use it by pasting on the side of the tool box or cabinet ... ... If you use it as it is it will definitely have all the scratches hit by the magnet. Worrying about the price is not enough? Monotaro's Magnet Tray series is more attractive to that point.
This review is about item#34757021.
Easy to take tools
4
From Japan
On 2011-11-05 09:31:40
I bought that it would not be a problem with things up to 10 kg in weight, but the magnet is a little weak feeling. Hisashi Hazu There are only two magnets. (I purchased a magnet hanger and it is quite weak from that consciousness because it is very firmly stopped with a full magnet.) When storing a little heavy tool such as a ratchet with a tool number of about 40% inserted When you release the hand, you fall off every tray, saying that it's like an acha, clearly saying that it is not useful if you put tools in all of these holes. It is very disappointing that you can store more magnet hangers
This review is about item#34757021.

Related Products