Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Impact Driver Holder

5.00 (1)
Caution
Definitely keep away from any precision instrument, watched, direction compass which will affected by magnetic force., Definitely keep away from any precision instrument, watched, direction compass which will affected by magnetic force.
Size (mm)
130x355
Ring Outside Diameter (phi mm)
90
Working Load (kg)
8 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMT-90I 34757037 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2013-10-08 19:49:04
The work speed gets faster and it can be organized.
This review is about item#34757037.

Related Products