Buy more than* S$200* and get FREE SHIPPING

Pip Puffy Cotton Swab 110

4.00 (2)
Spherical Diameter (phi mm)
6
Type
Both cotton
Overall Length (mm)
77
Material
Axis: Paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(110PC) 1 H201 34757107 4.79 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When cleaning the ears.
4
From Japan
On 2016-08-11 19:28:44
It is thicker than conventional thin cotton swabs and is easy to use. It is easy to use.
This review is about item#34757107.
Cleaning the spray gun
4
From Japan
On 2014-05-20 15:26:26
It is reasonable size and firm making. It would be nice if you could have a little longer handle if possible.
This review is about item#34757107.

Related Products

Pip

Pip