Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simrings Inner Diameter phi 12 mm Steel Material, SPCC Equivalent

4.88 (8)
...see all>
Product Options
ADD TO CART
Purpose Plate Thickness t (mm) Plate Thickness Tolerance (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Plate Thickness t (mm) Plate Thickness Tolerance (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height and adjustment 0.5 +/-0.05 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021050 34765701 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 1 +/-0.08 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021100 34765717 5.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.15 +/-0.03 12 22 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012022015 34765735 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.15 +/-0.03 12 18 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012018015 34765552 4.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.1 +/-0.03 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021010 34765665 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.3 +/-0.04 12 20 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012020030 34765631 3.99 SGD
In stock
Height and adjustment 1 +/-0.08 12 20 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012020100 34765656 5.99 SGD
Shipped after 2018-06-26
Height and adjustment - +/-0.04 - - - 1Pack(10Sheet) 1 RF012016030 34765516 3.99 SGD
In stock
Height and adjustment 0.2 +/-0.03 12 20 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012020020 34765622 3.99 SGD
Shipped after 2018-06-26
Height and adjustment - +/-0.05 - - - 1Pack(10Sheet) 1 RF012018050 34765586 3.99 SGD
In stock
Height and adjustment - +/-0.03 - - - 1Pack(10Sheet) 1 RF012020010 34765604 3.99 SGD
Shipped after 2018-06-26
Height and adjustment - +/-0.03 - - - 1Pack(10Sheet) 1 RF012016020 34765507 3.99 SGD
In stock
- 0.15 +/-0.03 12 16 Iron (SPCC or equivalent) 1Pack(10Sheet) 1 RF012016015 34765491 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.15 +/-0.03 12 20 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012020015 34765613 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.15 +/-0.03 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021015 34765674 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.3 +/-0.04 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021030 34765692 4.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.2 +/-0.03 12 21 Iron (SPCC equivalent) 1Pack(10Sheet) 1 RF012021020 34765683 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.1 +/-0.03 12 16 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012016010 34765482 3.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 12 16 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012016050 34765525 3.99 SGD
In stock
Height and adjustment 1 +/-0.08 12 16 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012016100 34765534 5.99 SGD
In stock
Height and adjustment 0.1 +/-0.03 12 18 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012018010 34765543 3.99 SGD
In stock
Height and adjustment 0.2 +/-0.03 12 18 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012018020 34765561 3.99 SGD
In stock
Height and adjustment 0.3 +/-0.04 12 18 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012018030 34765577 3.99 SGD
In stock
Height and adjustment 1 +/-0.08 12 18 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012018100 34765595 5.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 12 20 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012020050 34765647 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.1 +/-0.03 12 22 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012022010 34765726 3.99 SGD
In stock
Height and adjustment 0.2 +/-0.03 12 22 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012022020 34765744 3.99 SGD
Shipped after 2018-06-26
Height and adjustment 0.3 +/-0.04 12 22 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012022030 34765753 3.99 SGD
In stock
Height and adjustment 0.5 +/-0.05 12 22 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012022050 34765762 3.99 SGD
In stock
Height and adjustment 1 +/-0.08 12 22 Iron (equivalent for SPCC) 1Pack(10Sheet) 1 RF012022100 34765771 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Pulley position fine adjustment
5
From Japan
On 2018-02-19 08:42:00
It is saved because it is always in stock since it is inexpensive because it is not always in stock even if it is likely to be.
This review is about item#34765586.
To fill the gap between cars
5
From Japan
On 2017-12-15 18:03:56
I can not get it at home center etc, so I bought it here.
This review is about item#34765762.
Motorcycle maintenance
5
From Japan
On 2017-07-02 16:04:15
I used it for a starter motor. I will be bothered after another if there is not this.
This review is about item#34765525.
For clearance adjustment
5
From Japan
On 2017-04-27 22:01:11
It can be used for various clearance adjustments. I am handy because the size is substantial.
This review is about item#34765771.
Adjustment of mounting margin of disc-mower blade
5
From Japan
On 2016-09-05 10:20:18
Because it is cheap and there are goods of various sizes, it seems to be used here and there.
This review is about item#34765586.
Jig inside the company
4
From Japan
On 2016-06-22 18:47:53
Small items such as this made to order, as might be expected! Convenient.
This review is about item#34765622.
As a washer of the switch
5
From Japan
On 2015-05-20 17:55:38
I did not search around with major DIY shops or tool shops in Akihabara, so I finally found out where I searched. I bought an inside diameter of 12 mm I was looking for because it is rich in variety. It is hard to understand in the reference image, but both sides are matted shimmering. (I hope there is something glossy) I think that there are various uses, but I used it as a washer of the switch. Size is fine, I am satisfied. I am interested in other sizes so I think I will purchase it in the future.
This review is about item#34765525.
Adjustment of clearance when disassembling mechanical objects.
5
From Japan
On 2014-05-29 13:15:34
With this amount, if this product can buy, how much it is appreciated, there are various kinds and it is saved. There are various ways to use it, but have you brought it for fine adjustment of motorcycle mission? Although this product may not raise sales unless it penetrates various directions, we are eager to continue selling.
This review is about item#34765762.

Related Products